Handle Kit in Brilliance® Black Onyx with Matte Black
Allaria™ Handle Kit in Brilliance® Black Onyx with Matte Black
Package Quantity Info:
Each: 1 Case: 6 Pallet: 648-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Handles are ADA compliant
- Model number = one handle
- CL = clear handle accent
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Allaria™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brilliance Black Onyx, Matte Black
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Handle
- Handle Type:
- Lever
- Height:
- 3-11/16 in
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Origin:
- Global
- UPC:
- 195205018810
- Width:
- 3-15/16 in