This product requires certification to purchase.

Handle Kit in Brilliance® Luxe Nickel®

Brizo

Allaria™ Handle Kit in Brilliance® Luxe Nickel®

  • Fast #
  • Part #DHK5367NK
  • Item #9829346
  • Manufacturer Part #HK5367-NK
5 out of 5 Customer Rating
Brand image
Brizo

Allaria™ Handle Kit in Brilliance® Luxe Nickel®

  • Fast #
  • Part #DHK5367NK
  • Item #9829346
  • Manufacturer Part #HK5367-NK
5 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Luxe Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 846
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Handles are ADA compliant
  • Model number = one pair of handles
  • CL = clear handle accent
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Allaria™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brilliance Luxe Nickel
Faucet Part Type:
Handle
Handle Type:
Knob
Height:
2-1/4 in
Material:
Zinc
Number of Handles:
Two Handle
Origin:
Global
UPC:
195205018988
Width:
2 in