This product requires certification to purchase.

Handle Kit in Matte Black

Brizo

Allaria™ Handle Kit in Matte Black

  • Fast #
  • Part #DHK5867BL
  • Item #9829301
  • Manufacturer Part #HK5867-BL
5 out of 5 Customer Rating
Brand image
Brizo

Allaria™ Handle Kit in Matte Black

  • Fast #
  • Part #DHK5867BL
  • Item #9829301
  • Manufacturer Part #HK5867-BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 846
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Handles are ADA compliant
  • Model number = one handle
  • CL = clear handle accent
  • Bathroom faucet trim T65767LF-LHP-ECO not included
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Allaria™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Mount:
Wall Mount
Faucet Part Type:
Handle
Handle Type:
Knob
Height:
4-5/16 in
Material:
Zinc
Number of Handles:
Single Handle
Origin:
Global
UPC:
195205018667
Width:
2-19/50 in