Handle Kit in Polished Chrome with Clear
Allaria™ Handle Kit in Polished Chrome with Clear
Package Quantity Info:
Each: 1 Case: 6 Pallet: 480-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Hidden water-efficient, laminar flowstream straightener
- 3-hole installation
- Overall height = 8 5/16", spout outlet to deck = 5 1/4", spout reach = 5 1/2"
- Accommodates up to 3" deck thickness
- Ceramic cartridge
- Must order drain separately; push button or grid strainer drains available
- Must order handles separately
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Allaria™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome, Clear
- Faucet Part Type:
- Handle
- Handle Type:
- Lever
- Height:
- 3-19/100
- Material:
- Zinc
- Number of Handles:
- Two Handle
- Origin:
- Global
- UPC:
- 195205019138
- Width:
- 2