Left-Hand Trip Lever in Brilliance® Black Onyx
Allaria™ Left-Hand Trip Lever in Brilliance® Black Onyx
Package Quantity Info:
Each: 1 Case: 3 Pallet: 1080-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Line and curve
- Plane and arc
- The Allaria™ Bath collection begins with simple forms
- Alone, each is unassuming. But combine the elements, and a transformation occurs, creating an alluring force
Specifications
- ADA Compliant:
- No
- Collection:
- Allaria™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brilliance Black Onyx
- Length:
- 3-1/4 in
- Material:
- Zinc
- Trip Lever Location:
- Left-Hand
- UPC:
- 195205019404