This product requires certification to purchase.

Left-Hand Trip Lever in Matte Black

Brizo

Allaria™ Left-Hand Trip Lever in Matte Black

  • Fast #
  • Part #D696367BL
  • Item #9829262
  • Manufacturer Part #696367-BL
5 out of 5 Customer Rating
Brand image
Brizo

Allaria™ Left-Hand Trip Lever in Matte Black

  • Fast #
  • Part #D696367BL
  • Item #9829262
  • Manufacturer Part #696367-BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 1080
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Allaria Tank Lever
  • Universal front or left side mount
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Allaria™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Handle Material:
Zinc
Handle Type:
Trip Lever
Installation Type:
Side Mount
Length:
3-1/4
Material:
Zinc
Number of Handles:
Single Handle
Trip Lever Location:
Left-Hand
UPC:
195205019398