Multi Function Hand Shower in Brilliance® Luxe Gold®
Allaria® Multi Function Hand Shower in Brilliance® Luxe Gold®
Package Quantity Info:
Each: 1 Pallet: 288-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 4 spray settings: Cascade, Full, Shampoo and Pause
- Push-button for spray selection
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Allaria®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 2-3/4
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 1.75
- Height:
- 10-1/2
- Hose Included:
- No
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- UPC:
- 195205020196
- WaterSense Labeled:
- Yes
- Width:
- 4