This product requires certification to purchase.

Multi Function Hand Shower in Chrome

Brizo

Allaria™ Multi Function Hand Shower in Chrome

  • Fast #
  • Part #D88767PC
  • Item #9829536
  • Manufacturer Part #88767-PC
3.9 out of 5 Customer Rating
Brand image
Brizo

Allaria™ Multi Function Hand Shower in Chrome

  • Fast #
  • Part #D88767PC
  • Item #9829536
  • Manufacturer Part #88767-PC
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 4 Pallet: 36
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Touch Clean® nozzles swipe away mineral deposits
  • 4 spray settings: Cascade, full, shampoo and pause
  • Push-button for spray selection
  • 32-7/16 in long slide bar with adjustable slide
  • 60 in - 82 in stretchable finished metal hose
  • Sidebar with integrated hose connection
  • ADA compliance applies to 85467 hand shower only
  • Pivoting hand shower mount provides easy, smooth one-handed operation up and down bar
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Allaria™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Hand Shower Flow Rate:
1.75
Height:
32-7/16
Hose Included:
Yes
Hose Length:
82
Pause Control:
Yes
Proposition 65:
THIS PRODUCT CAN EXPOSE YOU TO LEAD WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM
Showerhead Function:
Multi
Slide Bar Height:
30
Spray Type:
Full, Pause
UPC:
195205020264
WaterSense Labeled:
Yes
Width:
2-7/16