Multi Function Hand Shower in Lumicoat Chrome
Allaria™ Multi Function Hand Shower in Lumicoat Chrome
Package Quantity Info:
Each: 1 Case: 3 Pallet: 135-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Allaria™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Lumicoat Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 1.75
- Height:
- 13-1/16
- Hose Included:
- Yes
- Hose Length:
- 60
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Spray Type:
- Full, Pause
- UPC:
- 195205020134
- WaterSense Labeled:
- Yes
- Width:
- 4