Multi Function Hand Shower in Luxe Gold
Allaria™ Multi Function Hand Shower in Luxe Gold
Package Quantity Info:
Each: 1 Case: 4 Pallet: 36-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Touch Clean® nozzles swipe away mineral deposits
- 4 spray settings: Cascade, full, shampoo and pause
- Push-button for spray selection
- 32-7/16 in long slide bar with adjustable slide
- 60 in - 82 in stretchable finished metal hose
- Sidebar with integrated hose connection
- ADA compliance applies to 85467 hand shower only
- Pivoting hand shower mount provides easy, smooth one-handed operation up and down bar
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Allaria™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 1.75
- Height:
- 32-7/16
- Hose Included:
- Yes
- Hose Length:
- 82
- Pause Control:
- Yes
- Proposition 65:
- THIS PRODUCT CAN EXPOSE YOU TO LEAD WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM
- Showerhead Function:
- Multi
- Slide Bar Height:
- 30
- Spray Type:
- Full, Pause
- UPC:
- 195205020240
- WaterSense Labeled:
- Yes
- Width:
- 2-7/16