Multi Function Hand Shower in Matte Black
Allaria™ Multi Function Hand Shower in Matte Black
Package Quantity Info:
Each: 1 Case: 3 Pallet: 135-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Touch-clean® nozzles - swipe away mineral deposits
- 4 spray settings: Cascade, full, shampoo and Pause
- Push button for spray selection
- 60" - 82" stretchable, finished metal hose
- Pivoting metal wall mount bracket
- 1.75 gpm @ 80 psi, 6.6 l/min @ 550 kPa
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Allaria™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 13-1/16 in
- Hose Included:
- Yes
- Hose Length:
- 82 in
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Spray Type:
- Cascade, Full, Pause, Shampoo Spray
- UPC:
- 195205020097
- WaterSense Labeled:
- Yes
- Width:
- 4 in