This product requires certification to purchase.

Multi Function Shower Faucet in Luxe Nickel (Trim Only) (Handles Sold Separately)

Brizo

Allaria™ Multi Function Shower Faucet in Luxe Nickel (Trim Only) (Handles Sold Separately)

  • Fast #
  • Part #DT60267NKLHP
  • Item #9878240
  • Manufacturer Part #T60267-NKLHP
5 out of 5 Customer Rating
Brand image
Brizo

Allaria™ Multi Function Shower Faucet in Luxe Nickel (Trim Only) (Handles Sold Separately)

  • Fast #
  • Part #DT60267NKLHP
  • Item #9878240
  • Manufacturer Part #T60267-NKLHP
5 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 42
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • TempAssure® thermostatic medium flow valving
  • For use with MultiChoice® Universal rough
  • Independent temperature and volume control
  • 7 7/8" single-function raincan showerhead
  • 13" decorative, solid brass shower arm
  • RP74785 extension kit extends rough installation up to 1 3/4"
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Allaria™
Color Finish Category:
Nickel Tones
Color Finish Name:
Luxe Nickel
Depth:
16-47/50 in
Diameter:
7-7/8 in
Escutcheon Height:
7-13/16 in
Escutcheon Width:
6-1/2 in
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Brass
Handle Type:
Less Handles
Height:
11 in
Number of Handles:
No Handle
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Raincan
Trim Only:
Yes
UPC:
195205020691