Multi Function Shower Faucet in Matte Black (Trim Only) (Handles Sold Separately)
Allaria™ Multi Function Shower Faucet in Matte Black (Trim Only) (Handles Sold Separately)
Product Details
Product Details
- TempAssure® thermostatic valve cartridge
- Multi-function showerhead featuring H2Okinetic® Technology
- Maximum system flow rate 9.4 gpm @ 60 psi with R60000-UNBXHF
- Back-to-back installation capability
- Bottom (2) handles control on/off and temperature
- Graphics indicate hot/cold temperature adjustment
- Field adjustable to limit handle rotation into hot water zone
- All parts replaceable from the front of the valve
- Thermostatic wax element maintains the outlet temperature to ±3.6 °F
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Allaria™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 16-47/50
- Escutcheon Height:
- 7-13/16
- Escutcheon Width:
- 6-1/2
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Brass
- Handle Type:
- Less Handles
- Height:
- 11
- Number of Handles:
- No Handle
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- UPC:
- 195205020660
- Valve Trim Type:
- Thermostatic, Pressure Balancing
- WaterSense Labeled:
- Yes
- Width:
- 7-7/8