Multi Function Showerhead in Brilliance® Black Onyx
Allaria® Multi Function Showerhead in Brilliance® Black Onyx
Package Quantity Info:
Each: 1 Case: 3 Pallet: 144-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 5 spray settings: H<sub>2</sub>Okinetic® Rinsing Spray, Shampoo Spray, Full Spray, Full + Shampoo Spray and Massage Spray
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Collection:
- Allaria®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brilliance Black Onyx
- Depth:
- 7 in
- Diameter:
- 7 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Height:
- 4-1/2 in
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full Spray, Full Spray w/Shampoo Spray, H2Okinetic Rinsing Spray, Massaging Spray, Shampoo Spray
- UPC:
- 195205005322
- Width:
- 7 in