Two Handle Widespread Bathroom Sink Faucet in Matte Black (Handles Sold Separately)
Allaria™ Two Handle Widespread Bathroom Sink Faucet in Matte Black (Handles Sold Separately)
Package Quantity Info:
Each: 1 Case: 3 Pallet: 72-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Hidden water-efficient, laminar flow stream straightener
- 3-hole installation
- Accommodates up to 3 in. deck thickness
- Ceramic cartridge
- Must order drain separately; push button or grid strainer drains available
- Must order handles separately
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Allaria™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Drain Included:
- No
- Faucet Center Size:
- 6 in - 16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 7-9/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- No
- Height:
- 7-14/25 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Spout Height:
- 5-7/8 in
- Spout Reach:
- 5-1/2 in
- Spout Type:
- Fixed, Square
- Stream Type:
- Laminar Stream
- Trim Only:
- No
- UPC:
- 195205019190
- WaterSense Labeled:
- Yes