This product requires certification to purchase.

Single Function Body Spray in Brilliance Black Onyx

Brizo

Allaria® Single Function Body Spray in Brilliance Black Onyx

  • Fast #
  • Part #D84121BNX
  • Item #9829433
  • Manufacturer Part #84121-BNX
5 out of 5 Customer Rating
Brand image
Brizo

Allaria® Single Function Body Spray in Brilliance Black Onyx

  • Fast #
  • Part #D84121BNX
  • Item #9829433
  • Manufacturer Part #84121-BNX
5 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Black Onyx Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 726
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 1/2" rough-in
  • Surface mount
  • Body spray has 30? up and down spray adjustment
  • Finished spray face
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Body Spray Flow Rate:
1.75
CSA Certified:
Yes
Collection:
Allaria®
Color Finish Category:
Blacks
Color Finish Name:
Brilliance Black Onyx
Depth:
2-4/25
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.75 gpm
Height:
2-69/100
Material Type:
ABS
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
Yes
UPC:
195205005353
Width:
2-11/16