Single Function Shower Faucet in Brilliance® Black Onyx (Trim Only)
Allaria™ Single Function Shower Faucet in Brilliance® Black Onyx (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 42-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- TempAssure® thermostatic valve cartridge
- Multi-function showerhead featuring H2Okinetic® technology
- Independent temperature and volume control
- 7-7/8" single-function raincan showerhead
- 13" decorative, solid brass shower arm
- RP74785 extension kit extends rough installation up to 1-3/4"
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Collection:
- Allaria™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brilliance Black Onyx
- Depth:
- 16-47/50 in
- Escutcheon Height:
- 7-13/16 in
- Escutcheon Width:
- 6-1/2 in
- Faucet Connection:
- NPSM
- Faucet Mount:
- Wall Mount
- Handle Material:
- Brass
- Handle Type:
- Less Handles
- Height:
- 11 in
- Number of Handles:
- Single Handle
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Shower Arm Reach:
- 13 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Raincan
- Trim Only:
- Yes
- UPC:
- 195205020677
- Valve Trim Type:
- Thermostatic