Single Handle Bathroom Sink Faucet in Brilliance® Luxe Gold®
Allaria™ Single Handle Bathroom Sink Faucet in Brilliance® Luxe Gold®
Package Quantity Info:
Each: 1 Case: 3 Pallet: 108-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- Hidden water-efficient, laminar flow stream straightener
- 1-hole installation
- Accommodates up to 3 in deck thickness
- Ceramic cartridge
- CL = clear handle accent
- Must order drain separately; push button or grid strainer drains available
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.2
- Cartridge Type:
- Ceramic Disc
- Collection:
- Allaria™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brilliance Luxe Gold
- Deck Plate Included:
- No
- Drain Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 7-9/16
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Height:
- 7-14/25
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Spout Height:
- 5-13/16
- Spout Reach:
- 5-1/2
- Spout Type:
- Fixed
- UPC:
- 195205019732
- WaterSense Labeled:
- Yes