This product requires certification to purchase.

Single Handle Bathroom Sink Faucet in Polished Chrome

Brizo

Allaria™ Single Handle Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #D65067LFPCECO
  • Item #9829251
  • Manufacturer Part #65067LF-PC-ECO
3.3 out of 5 Customer Rating
Brand image
Brizo

Allaria™ Single Handle Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #D65067LFPCECO
  • Item #9829251
  • Manufacturer Part #65067LF-PC-ECO
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 108
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Hidden water-efficient, laminar flow stream straightener
  • 1-hole installation
  • Accommodates up to 3 in deck thickness
  • Ceramic cartridge
  • CL = clear handle accent
  • Must order drain separately; push button or grid strainer drains available
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
7-9/16 in
Flow Rate
1.2 gpm
Height
7-14/25 in
Maximum Deck Thickness
3 in
Spout Height
5-13/16 in
Spout Reach
5-1/2 in
Included Components
Deck Plate Included
No
Drain Included
No
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Monoblock
Cartridge Type
Ceramic Disc
Collection
Allaria™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Spout Type
Fixed
Trim Only
Yes
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1, ASME A112.18.2
CSA Certified
CSA B125.1, CSA B125.2
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Global
WaterSense Labeled
Yes
UPC
195205019763