Single Handle Bathtub & Shower Faucet in Brilliance® Luxe Nickel® (Trim Only)
Allaria® Single Handle Bathtub & Shower Faucet in Brilliance® Luxe Nickel® (Trim Only)
Product Details
Product Details
- Volume control has a recommended working pressure of 45-80 psi
- MUST ORDER ROUGH SEPARATELY
- Rough accommodates 2 1/8" - 2 3/4" wall thickness depending on trim. RP100304 extends rough installation to 3 1/4".
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- Yes
- Collection:
- Allaria®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Depth:
- 3-63/100
- Diameter:
- 2-1/4
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 3-19/50
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UPC:
- 195205020806
- Valve Trim Type:
- Volume Control
- Width:
- 2-1/4