Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Allaria® Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Package Quantity Info:
Each: 1 Case: 6 Pallet: 720-
Pick Up Not AvailableNot available in MI
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MI
Product Details
Product Details
- Handles are ADA compliant
- Model number = one handle
- Independent temperature and volume control
- High temperature limit stops at 120° F
- Select spray setting with push-button
- Showerhead has a finished spray face
- Includes an 11 in decorative, solid brass shower arm
- RP74785 extension kit extends rough installation up to 1-3/4 in
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Allaria®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 4
- IAPMO Listed:
- No
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Origin:
- Global
- UPC:
- 195205020486
- WaterSense Labeled:
- No
- Width:
- 3-31/100