Single Handle Lever Handle Kit in Brilliance® Black Onyx
Allaria™ Single Handle Lever Handle Kit in Brilliance® Black Onyx
Package Quantity Info:
Each: 1 Case: 3 Pallet: 180-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Handles are ADA compliant
- Model number = one handle
- CL = Clear handle accent
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Allaria™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brilliance Black Onyx
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Handle Kit
- Handle Type:
- Lever
- Height:
- 3-7/8 in
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Origin:
- Global
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- UPC:
- 195205018490
- Width:
- 5-63/100 in