Single Handle Thermostatic Valve Trim in Brilliance® Luxe Nickel®
Allaria™ Single Handle Thermostatic Valve Trim in Brilliance® Luxe Nickel®
Package Quantity Info:
Each: 1 Case: 6 Pallet: 720-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Handles are ADA compliant
- Model number = one handle
- The Litze® bath collection melds innovative engineering and artistry to strike a balance that is equally at home in modern classic environments and urban industrial spaces
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Allaria™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance Luxe Nickel
- Faucet Part Type:
- Handle
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 3-15/16
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Origin:
- Global
- UPC:
- 195205020479
- Width:
- 3-5/16