Single Handle Volume Control Valve Trim in Matte Black
Allaria™ Single Handle Volume Control Valve Trim in Matte Black
Package Quantity Info:
Each: 1 Case: 3 Pallet: 672-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Volume control has a recommended working pressure of 45-80 psi
- MUST ORDER ROUGH SEPARATELY
- Rough accommodates 2 1/8" - 2 3/4" wall thickness depending on trim. RP100304 extends rough installation to 3 1/4".
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CSA Certified:
- Yes
- Collection:
- Allaria™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-63/100 in
- Escutcheon Height:
- 2-1/4 in
- Escutcheon Width:
- 2-1/4 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 8.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 3-19/50 in
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UPC:
- 195205020776
- Valve Trim Type:
- Volume Control
- Width:
- 2-1/4 in