This product requires certification to purchase.

Single Handle Wall Mount Bathroom Sink Faucet in Brilliance® Black Onyx (Handle Sold Separately)

Brizo

Allaria™ Single Handle Wall Mount Bathroom Sink Faucet in Brilliance® Black Onyx (Handle Sold Separately)

  • Fast #
  • Part #DT65767LFBNXLHPECO
  • Item #9829506
  • Manufacturer Part #T65767LF-BNXLHP-ECO
3.6 out of 5 Customer Rating
Brand image
Brizo

Allaria™ Single Handle Wall Mount Bathroom Sink Faucet in Brilliance® Black Onyx (Handle Sold Separately)

  • Fast #
  • Part #DT65767LFBNXLHPECO
  • Item #9829506
  • Manufacturer Part #T65767LF-BNXLHP-ECO
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Black Onyx Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 432
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Hidden water-efficient, laminar flow stream straightener
  • 2-hole wall mount installation
  • Spout reach = 9 in
  • Optional wall plate escutcheon 696767
  • Ceramic cartridge
  • Must order drain separately; push button or grid strainer drains available
  • Must order rough separately
  • Must order handles separately
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
Bathroom Faucet Type:
Wall Mount
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2
Cartridge Type:
Ceramic Disc
Collection:
Allaria™
Color Finish Category:
Blacks
Color Finish Name:
Brilliance Black Onyx
Deck Plate Included:
No
Drain Included:
No
Faucet Center Size:
4-1/2 in
Faucet Height:
2-19/50 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
Handle Included:
No
Height:
2-3/8 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/8 in
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Origin:
Global
Spout Reach:
9 in
Spout Type:
Fixed
Stream Type:
Laminar Stream
Trim Only:
Yes
UPC:
195205018896
WaterSense Labeled:
Yes