This product requires certification to purchase.

Single Handle Wall Mount Bathroom Sink Faucet in Matte Black (Handle Sold Separately)

Brizo

Allaria™ Single Handle Wall Mount Bathroom Sink Faucet in Matte Black (Handle Sold Separately)

  • Fast #
  • Part #DT65767LFBLLHPECO
  • Item #9829318
  • Manufacturer Part #T65767LF-BLLHP-ECO
4.7 out of 5 Customer Rating
Brand image
Brizo

Allaria™ Single Handle Wall Mount Bathroom Sink Faucet in Matte Black (Handle Sold Separately)

  • Fast #
  • Part #DT65767LFBLLHPECO
  • Item #9829318
  • Manufacturer Part #T65767LF-BLLHP-ECO
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 432
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Hidden water-efficient, laminar flow stream straightener
  • 2-hole wall mount installation
  • Spout reach = 9 in
  • Optional wall plate escutcheon 696767
  • Ceramic cartridge
  • Must order drain separately; push button or grid strainer drains available
  • Must order handles separately
  • Must order rough separately
Product Information
  • Requires Certification
  • Lead Law Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
4-1/2 in
Flow Rate
1.2 gpm
Height
2-19/50 in
Spout Reach
9 in
Included Components
Deck Plate Included
No
Drain Included
No
Handle Included
No
Characteristics & Features
Bathroom Faucet Type
Widespread, Wall Mount
Cartridge Type
Ceramic Disc
Collection
Allaria™
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Material
Brass
Faucet Mount
Wall Mount
Number of Handles
Single Handle
Number of Holes
2 Hole
Spout Type
Fixed
Stream Type
Laminar Stream
Trim Only
No
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1, ASME A112.18.2
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Domestic
WaterSense Labeled
Yes
UPC
195205018889