This product requires certification to purchase.

Two Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

Brizo

Allaria™ Two Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #DHL7567PC
  • Item #9829252
  • Manufacturer Part #HL7567-PC
4.4 out of 5 Customer Rating
Brand image
Brizo

Allaria™ Two Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #DHL7567PC
  • Item #9829252
  • Manufacturer Part #HL7567-PC
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 540
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • TempAssure® thermostatic valve trim with integrated diverter trim twist lever handle kit
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
3-13/16 in
Escutcheon Width
3-5/16 in
Height
3-13/16 in
Width
3-5/16 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Allaria™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Handle Type
Lever
Number of Handles
Two Handle
Trim Only
Yes
Valve Trim Type
Thermostatic
Warranty & Product Information
ADA Compliant
Yes
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Valve Trim
UPC
195205020530