Two Handle Lever Floor Mount Filler in Luxe Nickel
Allaria™ Two Handle Lever Floor Mount Filler in Luxe Nickel
Package Quantity Info:
Each: 1 Case: 3 Pallet: 72-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Spout reach = 9 in
- Hand shower flow rate 1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
- Water Sense® labeled hand shower
- 60 in - 82 in stretchable, finished metal hose
- Tub drain not included
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Allaria™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Faucet Material:
- Brass
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 11.0 gpm
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 8-47/50 in
- Hose Length:
- 60 in
- Installation Type:
- Deck Mount, Floor Mount, Wall Mount
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Showerhead Function:
- Single
- Spout Height:
- 8-1/4 in
- Spout Type:
- Fixed
- Tub Spout Reach:
- 9-1/8 in
- UPC:
- 195205018377
- WaterSense Labeled:
- Yes
- Width:
- 5-9/16 in