Two Handle Lever Floor Mount Filler in Matte Black
Allaria™ Two Handle Lever Floor Mount Filler in Matte Black
Package Quantity Info:
Each: 1 Case: 3 Pallet: 72-
Pick Up Not AvailableNot available in VA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in VA
Product Details
Product Details
- Spout reach = 9 in.
- Handshower flow rate 1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
- WaterSense® labeled handshower
- 60 in. - 82 in. stretchable, finished metal hose
- CL = Clear handle accent
- Tub drain not included
- Solid brass construction
- Indexing handshower holder with full horizontal rotation
- High flow ceramic control valves
- Auto resetting diverter
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Allaria™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Material:
- Brass
- Flow Rate:
- 11.0 gpm
- Hand Shower Flow Rate:
- 1.75
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 8-47/50
- Hose Length:
- 60
- Installation Type:
- Deck Mount, Floor Mount, Wall Mount
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Showerhead Function:
- Single
- Spout Height:
- 8-1/4
- Spout Type:
- Fixed
- Tub Spout Reach:
- 9-1/8
- UPC:
- 195205018322
- WaterSense Labeled:
- Yes