Two Handle Lever Handle Kit in Matte Black
Allaria™ Two Handle Lever Handle Kit in Matte Black
Package Quantity Info:
Each: 1 Case: 6 Pallet: 480-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Handles are ADA compliant
- Model number = one pair of handles
- CL = clear handles
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Allaria™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Handle Kit
- Fits Model:
- 65367LF-LHP-ECO
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 3-3/16
- Material:
- Zinc
- Number of Handles:
- Two Handle
- Origin:
- Global
- UPC:
- 195205019060
- Width:
- 2