Two Handle Thermostatic and Transfer & Diverter Valve Trim in Brilliance® Black Onyx
Allaria™ Two Handle Thermostatic and Transfer & Diverter Valve Trim in Brilliance® Black Onyx
Package Quantity Info:
Each: 1 Case: 6 Pallet: 540-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Covered under Brizo's limited lifetime warranty
- Coordinates with products from the Allaria line seamlessly
- Lever style handle, ensuring a perfect match with your current fixtures
- Handle only - trim not included
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Allaria™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brilliance Black Onyx
- Faucet Part Type:
- Handle
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 3-13/16
- Material:
- Zinc
- Number of Handles:
- Two Handle
- Origin:
- Global
- UPC:
- 195205020509
- Width:
- 3-5/16