Two Handle Wall Mount Filler in Brilliance Black Onyx (Trim Only)
Allaria® Two Handle Wall Mount Filler in Brilliance Black Onyx (Trim Only)
Package Quantity Info:
Each: 1 Case: 3 Pallet: 72-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Spout reach = 9"
- Handshower flow rate 1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
- WaterSense® labeled handshower
- 60" - 82" stretchable, finished metal hose
- Tub drain not included
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Allaria®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brilliance Black Onyx
- Depth:
- 10-31/100
- Flow Rate:
- 1.75 gpm
- Height:
- 8-47/50
- Hose Length:
- 60
- Installation Type:
- Wall Mount, Floor Mount, Deck Mount
- Material:
- Brass
- Spout Height:
- 8-47/50
- Spout Reach:
- 9-13/100
- Spout Type:
- Fixed
- Tub Spout Reach:
- 9-1/8
- UPC:
- 195205018094
- WaterSense Labeled:
- Yes