This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Brilliance® Luxe Nickel® (Handles Sold Separately)

Brizo

Allaria™ Two Handle Widespread Bathroom Sink Faucet in Brilliance® Luxe Nickel® (Handles Sold Separately)

  • Fast #
  • Part #D65368LFNKLHPECO
  • Item #9829399
  • Manufacturer Part #65368LF-NKLHP-ECO
4.6 out of 5 Customer Rating
Brand image
Brizo

Allaria™ Two Handle Widespread Bathroom Sink Faucet in Brilliance® Luxe Nickel® (Handles Sold Separately)

  • Fast #
  • Part #D65368LFNKLHPECO
  • Item #9829399
  • Manufacturer Part #65368LF-NKLHP-ECO
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Luxe Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 72
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Hidden water-efficient, laminar flow stream straightener
  • 3-hole installation
  • Accommodates up to 3 in. deck thickness
  • Ceramic cartridge
  • Must order drain separately; push button or grid strainer drains available
  • Must order handles separately
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
6 in - 16 in
Faucet Connection Size
1/2 in
Faucet Height
7-9/16 in
Flow Rate
1.2 gpm
Height
7-14/25 in
Maximum Deck Thickness
3 in
Spout Height
5-7/8 in
Spout Reach
5-1/2 in
Included Components
Deck Plate Included
No
Drain Included
No
Handle Included
No
Characteristics & Features
Bathroom Faucet Type
Widespread
Cartridge Type
Ceramic Disc
Collection
Allaria™
Color Finish Category
Nickel Tones
Color Finish Name
Brilliance Luxe Nickel
Faucet Material
Brass
Faucet Mount
Deck Mount
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Type
Fixed, Square
Stream Type
Laminar Stream
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Global
WaterSense Labeled
Yes
UPC
195205019220