This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Polished Chrome (Handles Sold Separately)

Brizo

Allaria™ Two Handle Widespread Bathroom Sink Faucet in Polished Chrome (Handles Sold Separately)

  • Fast #
  • Part #D65368LFPCLHPECO
  • Item #9829379
  • Manufacturer Part #65368LF-PCLHP-ECO
5 out of 5 Customer Rating
Brand image
Brizo

Allaria™ Two Handle Widespread Bathroom Sink Faucet in Polished Chrome (Handles Sold Separately)

  • Fast #
  • Part #D65368LFPCLHPECO
  • Item #9829379
  • Manufacturer Part #65368LF-PCLHP-ECO
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Hidden water-efficient, laminar flow stream straightener
  • 3-hole installation
  • Accommodates up to 3 in. deck thickness
  • Ceramic cartridge
  • Must order drain separately; push button or grid strainer drains available
  • Must order handles separately
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Widespread
Cartridge Type:
Ceramic Disc
Collection:
Allaria™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
No
Faucet Center Size:
6 in - 16 in
Faucet Connection Size:
1/2 in
Faucet Height:
7-9/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
No
Height:
7-14/25 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Spout Height:
5-7/8 in
Spout Reach:
5-1/2 in
Spout Type:
Fixed, Square
Stream Type:
Laminar Stream
Trim Only:
No
UPC:
195205019237
WaterSense Labeled:
Yes