Wall Mount Tub Filler in Luxe Nickel (Handles Sold Separately)
Allaria® Wall Mount Tub Filler in Luxe Nickel (Handles Sold Separately)
Package Quantity Info:
Each: 1 Case: 3 Pallet: 180-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 3-hole wall mount installation
- Solid brass construction
- High flow ceramic control valves: 90° max rotation
- High flow ceramic control valves: 90 degree max rotation
- Tub drain not included
- MUST ORDER HANDLES SEPARATELY
- MUST ORDER ROUGH SEPARATELY
- RP92777 extension kit extends rough up to 1 1/4". Extension kit sold separately.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Cartridge Type:
- Ceramic Disc
- Collection:
- Allaria®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Depth:
- 11-81/100
- Faucet Material:
- Brass
- Faucet Type:
- Wall Mount Tub Filler
- Flow Rate:
- 9.3 gpm
- Handle Material:
- Brass
- Height:
- 2-3/4
- Installation Type:
- Wall Mount
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Spout Height:
- 2-3/4
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 11-5/16
- UPC:
- 195205018261