Wall Toilet Tissue Holder in Matte Black
Allaria® Wall Toilet Tissue Holder in Matte Black
Package Quantity Info:
Each: 1 Case: 3 Pallet: 480-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Line and curve
- Plane and arc
- The Allaria™ bath collection begins with simple forms
- Alone, each is unassuming
- But combine the elements, and a transformation occurs, creating an alluring force
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2
- Collection:
- Allaria®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-1/2
- Hardware Included:
- Yes
- Height:
- 2
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Mount Type:
- Wall
- Projection:
- 3-1/2
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- UPC:
- 195205019343
- Width:
- 8-27/40