Widespread Bathroom Faucet Twist Lever Handle Kit in Brilliance Black Onyx
Allaria™ Widespread Bathroom Faucet Twist Lever Handle Kit in Brilliance Black Onyx
Package Quantity Info:
Each: 1 Case: 6 Pallet: 480-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Handles are ADA compliant
- Model number = one pair of handles
- CL = clear handle accent
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Allaria™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brilliance Black Onyx
- Faucet Part Type:
- Handle
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 2-69/100 in
- Material:
- Zinc
- Number of Handles:
- Two Handle
- Origin:
- Global
- UPC:
- 195205019022
- Width:
- 4 in