This product requires certification to purchase.

Widespread Bathroom Faucet Twist Lever Handle Kit in Chrome

Brizo

Allaria™ Widespread Bathroom Faucet Twist Lever Handle Kit in Chrome

  • Fast #
  • Part #DHL5367PC
  • Item #9829480
  • Manufacturer Part #HL5367-PC
4.7 out of 5 Customer Rating
Brand image
Brizo

Allaria™ Widespread Bathroom Faucet Twist Lever Handle Kit in Chrome

  • Fast #
  • Part #DHL5367PC
  • Item #9829480
  • Manufacturer Part #HL5367-PC
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 480
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Handles are ADA compliant
  • Model number = one pair of handles
  • CL = clear handle accent
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Allaria™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Handle
Handle Material:
Zinc
Handle Type:
Lever
Height:
2-69/100 in
Material:
Zinc
Number of Handles:
Two Handle
Origin:
Global
UPC:
195205019053
Width:
4 in