Widespread Knob Handle Kit in Matte Black
Allaria™ Widespread Knob Handle Kit in Matte Black
Package Quantity Info:
Each: 1 Case: 6 Pallet: 846-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Handles are ADA compliant
- Model number = one pair of handles
- CL = clear handle accent
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Allaria™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Handle
- Handle Type:
- Knob
- Height:
- 2-1/4
- Material:
- Zinc
- Number of Handles:
- Two Handle
- Origin:
- Global
- UPC:
- 195205018933
- Width:
- 2