Zinc Handle Kit in Luxe Gold with Clear Acrylic
Allaria™ Zinc Handle Kit in Luxe Gold with Clear Acrylic
Package Quantity Info:
Each: 1 Case: 3 Pallet: 180-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Handles are ADA compliant
- Model number = one handle
- CL = Clear handle accent
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Allaria™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brilliance Luxe Gold, Clear
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Handle
- Handle Type:
- Knob
- Height:
- 3-5/16 in
- Material:
- Zinc
- Number of Handles:
- Two Handle
- Origin:
- Global
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- UPC:
- 195205018445
- Width:
- 2-3/4 in