This product requires certification to purchase.

Zinc Handle Kit in Luxe Nickel

Brizo

Allaria™ Zinc Handle Kit in Luxe Nickel

  • Fast #
  • Part #DHL7567NK
  • Item #9829378
  • Manufacturer Part #HL7567-NK
4.3 out of 5 Customer Rating
Brand image
Brizo

Allaria™ Zinc Handle Kit in Luxe Nickel

  • Fast #
  • Part #DHL7567NK
  • Item #9829378
  • Manufacturer Part #HL7567-NK
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 540
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Covered under Brizo's limited lifetime warranty
  • Coordinates with products from the Allaria line seamlessly
  • Lever style handle, ensuring a perfect match with your current fixtures
  • Handle only - trim not included
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Allaria™
Color Finish Category:
Nickel Tones
Color Finish Name:
Luxe Nickel
Faucet Mount:
Wall Mount
Faucet Part Type:
Handle
Handle Material:
Zinc
Handle Type:
Lever
Height:
4 in
Material:
Zinc
Number of Handles:
Three Handle
Origin:
Global
UPC:
195205020523
Width:
3-5/16 in