This product requires certification to purchase.

*CVR* WAND HOSE ASSY HOSE 1.8 GPM

Brizo

Artesso *CVR* WAND HOSE ASSY HOSE 1.8 GPM

  • Fast #
  • Part #DRP77553PC
  • Item #4901116
  • Manufacturer Part #RP77553PC
4.9 out of 5 Customer Rating
Brand image
Brizo

Artesso *CVR* WAND HOSE ASSY HOSE 1.8 GPM

  • Fast #
  • Part #DRP77553PC
  • Item #4901116
  • Manufacturer Part #RP77553PC
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 330
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Artesso
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Flow Rate:
1.8 gpm
Type:
DRP77553PC
UPC:
034449755955