This product requires certification to purchase.

*CVR* WAND HOSE ASSY HOSE 1.8 GPM

Brizo

Artesso *CVR* WAND HOSE ASSY HOSE 1.8 GPM

  • Fast #
  • Part #DRP77553RB
  • Item #4901129
  • Manufacturer Part #RP77553RB
5 out of 5 Customer Rating
Brand image
Brizo

Artesso *CVR* WAND HOSE ASSY HOSE 1.8 GPM

  • Fast #
  • Part #DRP77553RB
  • Item #4901129
  • Manufacturer Part #RP77553RB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 330
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

CEC Compliant:
For Sale in CA
Collection:
Artesso
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Flow Rate:
1.8 gpm
Type:
DRP77553RB
UPC:
034449755979