2-3/4 in. 13 oz. Kitchen Soap Dispenser in Matte Black
Artesso® 2-3/4 in. 13 oz. Kitchen Soap Dispenser in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 480-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Includes installation hardware
- Accommodates up to 3 in deck thickness
- 2-3/4 in overall height
- 15-ounce bottle
- Refillable from above deck
Specifications
- Capacity:
- 13 oz
- Collection:
- Artesso®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Height:
- 2-3/4
- Installation Type:
- Deck Mount
- Maximum Deck Thickness:
- 3
- Spout Height:
- 1-1/2
- Spout Reach:
- 3-17/64
- UPC:
- 195205039037