This product requires certification to purchase.

Brilliance® Stainless Cold Water Dispenser

Brizo

Artesso® Brilliance® Stainless Cold Water Dispenser

  • Fast #
  • Part #D61325LFCSS
  • Item #8951226
  • Manufacturer Part #61325LF-C-SS
4 out of 5 Customer Rating
Brand image
Brizo

Artesso® Brilliance® Stainless Cold Water Dispenser

  • Fast #
  • Part #D61325LFCSS
  • Item #8951226
  • Manufacturer Part #61325LF-C-SS
4 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 2 Pallet: 96
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • DIAMOND™ Seal Technology
  • Works with RO systems, filtered water systems, or as a cold water tap
  • 1-hole installation
  • Spout swivels 360?
  • Air gap included
  • Accommodates up to 4" deck thickness (2 3/4" with air gap)
  • Integrated supply tubes
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
9-1/3 in
Flow Rate
1.5 gpm
Maximum Deck Thickness
3 in
Spout Height
6-1/16 in
Spout Reach
5-1/16 in
Characteristics & Features
Collection
Artesso®
Color Finish Category
Stainless Steel
Color Finish Name
Brilliance Stainless
Dispenser Only
Yes
Dispenser Type
Cold Only
Faucet Connection
Compression
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Material
Brass
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Reverse Osmosis Compatible
Yes
Spout Type
Swivel
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential, Commercial
ASME
ASME A112.18.1, ASME A112.18.6
CEC Compliant
For Sale in CA
CSA Certified
Yes
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
UL Listed
No
UPC
034449947114