Chrome Hot Water Dispenser

You last purchased this on
 
Brizo

Artesso® Chrome Hot Water Dispenser

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Artesso® Chrome Hot Water Dispenser

  • Fast #
  • Part #D61325LFHPC
  • Item #8950909
  • Manufacturer Part #61325LF-H-PC
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Delivers near boiling water on demand
  • Self closing spring loaded ceramic disc valve cartridge
  • Engineered to pair with InSinkErator® HWT300-F3000S, HWT300-F2000S or HWT-300 tanks. TANK AND FILTER SOLD SEPARATELY. TANK AND FILTER NOT SOLD BY BRIZO
  • Accommodates up to 3 deck thickness"
  • Spout swivels 360?
  • 1-hole installation
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.6
Application:
Commercial, Residential
Brand Model Compatibility:
InSinkErator® HWT300-F2000S and HWT-300
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Artesso®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Dispenser Only:
Yes
Dispenser Type:
Hot Only
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
9-3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.0 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Reverse Osmosis Compatible:
No
Spout Height:
6-3/16 in
Spout Reach:
5 in
Spout Swivel:
360°
Spout Type:
Swivel
Spray Type:
Laminar
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
Weight:
0.65 lb