This product requires certification to purchase.

Matte Black Hot Water Dispenser

Brizo

Artesso Matte Black Hot Water Dispenser

  • Fast #
  • Part #D61325LFHBL
  • Item #9923542
  • Manufacturer Part #61325LF-H-BL
4.1 out of 5 Customer Rating
Brand image
Brizo

Artesso Matte Black Hot Water Dispenser

  • Fast #
  • Part #D61325LFHBL
  • Item #9923542
  • Manufacturer Part #61325LF-H-BL
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 36
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Engineered to pair with InSinkErator® HWT300-F2000S or HWT-300 tanks
  • Delivers near boiling water on demand
  • Self closing spring loaded ceramic disc valve cartridge
  • 1-hole installation
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.6
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Artesso
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Dispenser Only:
Yes
Dispenser Type:
Hot Only
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
9-3/8
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.0 gpm
Handle Material:
Brass
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
6-3/16
Spout Reach:
5
Spout Type:
High Arc
UPC:
195205039075