This product requires certification to purchase.

Single Handle Bar Faucet in Matte Black

Brizo

Artesso® Single Handle Bar Faucet in Matte Black

  • Fast #
  • Part #D61025LFBL
  • Item #9923539
  • Manufacturer Part #61025LF-BL
4.7 out of 5 Customer Rating
Brand image
Brizo

Artesso® Single Handle Bar Faucet in Matte Black

  • Fast #
  • Part #D61025LFBL
  • Item #9923539
  • Manufacturer Part #61025LF-BL
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 150
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1-hole installation
  • Ceramic cartridge
  • Spout swivels 360°
  • Accommodates up to 2 1/2 in. deck thickness
  • Comes standard with fittings
  • Solid brass fabricated body
  • 3 in. maximum deck thickness
  • 3/8 in. staggered copper supply lines with 1/2 in. adapters
  • ADA compliant lever handle
  • Max. 1.80 gpm @ 60 PSI, 6.8 L/min @ 414 kPa
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
13-9/64 in
Flow Rate
1.8 gpm
Maximum Deck Thickness
3 in
Spout Height
9-1/16 in
Spout Reach
6-1/32 in
Spout Swivel
360°
Included Components
Deck Plate Included
No
Handle Included
Yes
Characteristics & Features
Collection
Artesso®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Connection
NPSM
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Type
High Arc, Swivel
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Global
UPC
195205038948