This product requires certification to purchase.

Single Handle Pull Down Bar Faucet in Luxe Gold

Brizo

Artesso® Single Handle Pull Down Bar Faucet in Luxe Gold

  • Fast #
  • Part #D64925LFGL
  • Item #7776196
  • Manufacturer Part #64925LF-GL
5 out of 5 Customer Rating
Brand image
Brizo

Artesso® Single Handle Pull Down Bar Faucet in Luxe Gold

  • Fast #
  • Part #D64925LFGL
  • Item #7776196
  • Manufacturer Part #64925LF-GL
5 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 2 Pallet: 48
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Portland, OR
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • SmartTouch® Technology with TempID™ – tap on/off functionality with temperature indicating LED light
  • MagneDock® Technology – magnetic docking system
  • Euro-motion Diamond™ Valve with InnoFlex® waterways
  • Touch-Clean® nozzles – swipe away mineral deposits
  • Two-function wand: spray and stream
  • 1-hole installation
  • Spout swivels 360°
  • Accommodates up to 3" deck thickness
  • Comes standard with fittings
  • Optional A/C adapter EP73954
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.6
Application:
Residential
Battery Size:
AA
Battery Type:
Alkaline
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Artesso®
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Deck Plate Included:
No
Faucet Connection:
PEX
Faucet Connection Size:
1/2 in
Faucet Height:
15-21/32 in
Faucet Material:
Brass
Faucet Type:
Pull-down
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
14 in
Spout Reach:
7-14/25 in
Spout Swivel:
360°
Spout Type:
High Arc, Swivel
UL Listed:
No
UPC:
034449879835
WaterSense Labeled:
No