This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Brilliance® Polished Nickel

Brizo

Artesso® Single Handle Pull Down Kitchen Faucet in Brilliance® Polished Nickel

  • Fast #
  • Part #D63225LFPN
  • Item #5109670
  • Manufacturer Part #63225LF-PN
4.5 out of 5 Customer Rating
Brand image
Brizo

Artesso® Single Handle Pull Down Kitchen Faucet in Brilliance® Polished Nickel

  • Fast #
  • Part #D63225LFPN
  • Item #5109670
  • Manufacturer Part #63225LF-PN
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Dual-jointed articulating arm with semi-flexible hose
  • MagneDock® Technology – magnetic docking system
  • DIAMOND™ Seal Technology
  • Euro-motion Diamond™ Valve with InnoFlex® waterways
  • Touch-Clean® nozzles – swipe away mineral deposits
  • Two-function wand: spray and stream
  • 1-hole installation
  • Overall height varies with arm position: Maximum 21 1/2"
  • Accommodates up to 3" deck thickness
  • Comes standard with fittings
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
21-1/2 in
Flow Rate
1.8 gpm
Maximum Deck Thickness
3 in
Spout Reach
1 in
Spout Swivel
360°
Included Components
Deck Plate Included
No
Handle Included
Yes
Supply Lines Included
No
Characteristics & Features
Collection
Artesso®
Color Finish Category
Nickel Tones
Color Finish Name
Brilliance Polished Nickel
Faucet Material
Zinc
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Kitchen Faucet Type
Pull Down
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Commercial, Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
Origin
Domestic
UL Listed
No
UPC
034449772303